Motion
2306

NTN
2306

Self-Aligning Ball Bearing - Straight, 30 mm ID, 72 mm OD, 27 mm Width, Open, CN
MI ITEM #01447725
MFR #2306
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2306

Self-Aligning Ball Bearing - Straight, 30 mm ID, 72 mm OD, 27 mm Width, Open, CN
MI ITEM #01447725
MFR #2306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    1.0630 in, 27.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm
  • Precision Rating
    Class 0
  • Weight
    1.089 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    2306 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    2306 Self-Aligning Bearing has 30 mm straight bore, open closure, 72 mm OD, 27 mm width; perfect for moderate industrial machinery.
  • Manufacturer Catalog Number
    2306
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359278187
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    7200 lbf
  • Radial Static Load Capacity
    1970 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253064381

Overview

Mfr description
2306 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text