Motion
2312

NTN
2312

Self-Aligning Ball Bearing - Straight, 60 mm ID, 130 mm OD, 46 mm Width, Open, CN
MI ITEM #01447729
MFR #2312
List Price$759.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2312

Self-Aligning Ball Bearing - Straight, 60 mm ID, 130 mm OD, 46 mm Width, Open, CN
MI ITEM #01447729
MFR #2312

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$759.50/each for your price

Overview

Mfr description
2312 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Class 0
  • Max Rpm
    5300 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Inner Ring Width
    1.8110 in, 46.000 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359521351
  • UPC_NO
    4547359521351
  • Weight
    5.708 lbs
  • Description
    2312 BALL BRG
  • Manufacturer Catalog Number
    2312
  • Radial Dynamic Load Capacity
    19900 lbf
  • Radial Static Load Capacity
    6350 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2312 Self-Aligning Ball Bearing offers 60 mm straight bore, open closure, 130 mm OD, 46 mm width; for medium to heavy industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text