Motion
5201CZZ

NTN
5201CZZ

Double Row Angular Contact Bearing - 12 mm Bore, 32 mm OD, 0.6260 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #01447736
MFR #5201CZZ
Price$91.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5201CZZ

Double Row Angular Contact Bearing - 12 mm Bore, 32 mm OD, 0.6260 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #01447736
MFR #5201CZZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$91.13/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    0.6260 in, 15.900 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    0.6260 in
  • Precision Rating
    Class 0
  • Weight
    0.13 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5201CZZ BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359754506
  • Max Rpm
    17000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8500 N
  • Radial Static Load Capacity
    5300 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    52
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359535686

Overview

Mfr description
5201CZZ BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text