Motion
6010ZZNR

NTN
6010ZZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Shielded, With Snap Ring
MI ITEM #01447787
MFR #6010ZZNR
Your Price$131.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6010ZZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Shielded, With Snap Ring
MI ITEM #01447787
MFR #6010ZZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$131.54/each(List $151.27)

Overview

Mfr description
6010ZZNR BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Fillet Radius
    1 mm
  • Max Rpm
    9800 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    5440 lbf
  • Radial Static Load Capacity
    3750 lbf
  • Manufacturer Catalog Number
    6010ZZNR
  • Manufacturer Upc Number
    4547359010381
  • UPC_NO
    4547359010381
  • Weight
    0.59 lbs
  • Description
    6010ZZNR BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6010ZZNR is a radial deep groove ball bearing with a 50mm straight bore, double shielded, and 80mm OD, suited for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text