Motion
6019ZZ

NTN
6019ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 145 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
MI ITEM #01447803
MFR #6019ZZ
Price$406.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6019ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 145 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
MI ITEM #01447803
MFR #6019ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$406.64/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outside Diameter  
    145 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.69 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    6019ZZ BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6019ZZ is a radial/deep groove ball bearing with a 95mm bore, straight design, double shielded, 145mm OD, and 24mm width for industrial applications.
  • Manufacturer Catalog Number
    6019ZZ
  • Manufacturer Upc Number
    4547359004328
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15060 lbf
  • Radial Static Load Capacity
    12100 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359004328

Overview

Mfr description
6019ZZ BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text