Motion
BL214ZZ

NTN
BL214ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
MI ITEM #01447829
MFR #BL214ZZ
List Price$337.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL214ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
MI ITEM #01447829
MFR #BL214ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$337.27/each for your price

Overview

Mfr description
BL214ZZ BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Max Rpm
    5400 rpm
  • Series
    BL2
  • Radial Dynamic Load Capacity
    18300 lbf
  • Radial Static Load Capacity
    14900 lbf
  • Manufacturer Catalog Number
    BL214ZZ
  • Manufacturer Upc Number
    4547359463378
  • UPC_NO
    4547359463378
  • Weight
    2.6 lbs
  • Description
    BL214ZZ BALL BRG
  • Country of Origin
    US
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The BL214ZZ Radial/Deep Groove Ball Bearing features 70 mm bore diameter, straight bore, double shielded closure, 125 mm outside diameter, and 24 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text