Motion
628LLBC3

NTN
628LLBC3

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 24 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
MI ITEM #01447849
MFR #628LLBC3
Your Price$41.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
628LLBC3

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 24 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
MI ITEM #01447849
MFR #628LLBC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$41.57/each(List $47.80)

Overview

Mfr description
628LLBC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.3150 in, 8.000 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Max Rpm
    36000 rpm
  • Series
    Micro
  • Radial Dynamic Load Capacity
    1000 lbf
  • Radial Static Load Capacity
    355 lbf
  • Manufacturer Catalog Number
    628LLBC3
  • Manufacturer Upc Number
    4547359571509
  • UPC_NO
    4547359571509
  • Weight
    0.04 lbs
  • Description
    628LLBC3 BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5044
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 8 mm bore diameter, double sealed closure, 24 mm outside diameter, and 8 mm overall width for radial bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text