Specifications
Dimensions
- Bore Diameter17 mm
- Inner Ring Width0.5512 in, 14.000 mm
- Outside Diameter47 mm
- Overall Width14 mm
- Precision RatingISO Class 0
- Weight0.231 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bore TypeStraight
- Cage MaterialSteel
- Cage TypePressed
- Closure TypeDouble Sealed
- Description6303LLUNRC3 BRG
- Internal ClearanceC3
- Long DescriptionThe 6303LLUNRC3 is a radial deep groove ball bearing with a 17 mm bore, double sealed, 47 mm outside diameter, and 14 mm width for heavy-duty machinery.
- Manufacturer Catalog Number6303LLUNRC3
- Manufacturer Upc Number4547359383140
- Operating Temperature Range-40 to 250 ºF
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity3370 lbf
- Radial Static Load Capacity1470 lbf
- Seal MaterialNitrile Rubber
- Seal TypeContact Seal
- Snap Ring IncludedWith Snap Ring
- UPC_NO4547359383140
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)