Motion
VS-135

BROWNING
VS-135

Ball Insert Bearing - Straight Bore, 2.1875 in Bore Diam., 3.9375 in OD, Medium Duty, Set Screw Locking
MI ITEM #01447906
MFR #VS-135
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VS-135

Ball Insert Bearing - Straight Bore, 2.1875 in Bore Diam., 3.9375 in OD, Medium Duty, Set Screw Locking
MI ITEM #01447906
MFR #VS-135

Mfr description
VS135 BRG
  • With Seal Flinger
  • With Lithium Complex; EP; NLGI#2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Inner Ring Width  
    1.6563 in
  • Outer Ring Width  
    0.9844 in
  • Outside Diameter  
    3.9375 in
  • Weight
    1.98 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Plastic
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    767976
  • Manufacturer Product Page
  • Max Operating Temperature
    200 °F
  • Max Rpm
    1750 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9752 lbf
  • Radial Static Load Capacity
    6601 lbf
  • Seal Type
    Single Lip Contact
  • Series
    VS 100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662289320189

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)