Specifications
Dimensions
- Bore Diameter1-3/8 in
- Housing Width1.7500 in
- Overall Height4.0000 in
- Overall Length5.0000 in
- Overall Width1.6875 in
- Slot Spacing3.5000 in
- Weight3.61 lbs
Details
- CAD Drawing
- Compatible Frame Number9SF39, 12SF39, 18SF39
- Duty TypeNormal
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog
- Manufacturer Catalog NumberVTWS-222
- Manufacturer Product Page
- Manufacturer Upc Number662289528509
- Max Rpm4,000 rpm
- Operating Temperature-20 to 200 °F
- Operating Temperature Range-20 to +200 °F
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity5782 lbf
- Replacement BearingVS-222
- Seal TypeSingle Lip Contact with Flinger
- SeriesVTWS-200
- Type Of BearingBall Bearing
- Unit TypeSide Mount