1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
300XL037US
XL, 0.2000 in Pitch, 762 mm Pitch Length, 0.3700 in Width, Chloroprene Material
MI ITEM #
01447960
MFR #
300XL037US
List Price
$31.81
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 300XL037US
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
300XL037US
XL, 0.2000 in Pitch, 762 mm Pitch Length, 0.3700 in Width, Chloroprene Material
MI ITEM #
01447960
MFR #
300XL037US
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$31.81
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
300XL037US TIMING BELT - MEGAPOWER
Specifications
Belt Type
XL
Pitch
0.2000 in
Material
Chloroprene
Pitch Length
762 mm
Overall Width
0.3700 in
Overall Length
762 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data