Motion
1305

NTN
1305

Self-Aligning Ball Bearing - Straight, 25 mm ID, 62 mm OD, 17 mm Width, Open, CN
MI ITEM #01447966
MFR #1305
Your Price$117.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1305

Self-Aligning Ball Bearing - Straight, 25 mm ID, 62 mm OD, 17 mm Width, Open, CN
MI ITEM #01447966
MFR #1305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$117.84/each(List $135.52)

Overview

Mfr description
1305 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Class 0
  • Max Rpm
    13000 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Series
    13
  • Manufacturer Product Page
  • Country of Origin
    JP
  • Manufacturer Upc Number
    4547359256482
  • UPC_NO
    4547359256482
  • Weight
    0.56 lbs
  • Description
    1305 BALL BRG
  • Manufacturer Catalog Number
    1305
  • Radial Dynamic Load Capacity
    4100 lbf
  • Radial Static Load Capacity
    1120 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1305 Self-Aligning Ball Bearing with 25 mm straight bore, open closure, 62 mm OD, 17 mm width; ideal for light rotary applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text