Motion
HK 1214 RS
Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 18 mm OD, 14 mm Width, Single Seal
MI ITEM #01448032
MFR #HK 1214 RS
Price$20.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 18 mm OD, 14 mm Width, Single Seal
MI ITEM #01448032
MFR #HK 1214 RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.01/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    18 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK 1214 RS Needle Roller Bearing features a 12 mm bore diameter, 18 mm outside diameter, 14 mm overall width, and a weight of 0.022 lbs, making it suitable for compact machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    14000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802606195

Overview

Mfr description
HK1214-RS-L271

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text