Motion
22352CAMW507
Spherical Roller Bearing - 260 mm ID, 540 mm OD, 165 mm Width, Straight Bore, Open, C0
MI ITEM #01448208
MFR #22352CAMW507
Price$34,631.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 260 mm ID, 540 mm OD, 165 mm Width, Straight Bore, Open, C0
MI ITEM #01448208
MFR #22352CAMW507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34,631.36/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    165 mm
  • Weight
    393.88 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical Roller Bearing, Series 223, Nsk Hps: High Performance Capacity
  • Dynamic Load Capacity
    3900000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Upc Number
    029176037405
  • Max Rpm
    800 rpm
  • Maximum RPM (Grease)
    630 rpm
  • Maximum Speed
    800 rpm
  • Measurement Standard
    Metric
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    4600000 N
  • UPC_NO
    029176037405

Overview

Mfr description
22352CAMW507 BRG (OLD 22352CAME4)
  • Design—Elimination of the guide ring allowed for a design change that improves cage balance and strength
  • Material technology—HPS series is made from NSK’s high-cleanliness Z steel
  • Special surface treatment of NSK spherical roller bearings increases resistance to wear
  • NSK also offers advanced material options: Super TF and TL steel, depending on application requirements
  • Advanced technology—NSK’s patented Molded Oil lubrication system is also available
  • Bearings are also available with an oil groove and holes in the outer ring for re-lubrication purposes
  • Optional inner ring oil groove and holes available
  • Seal technology—NSK offers different sealing materials depending on the operating temperature of the bearing
  • Cage materials—Available in steel, brass or polyamide depending on the requirements of the application
  • Manufacturing technology—Advanced production system guarantees outstanding quality control
  • Life—Up to two times the operating life of industry standard spherical roller bearings
  • Reduced maintenance costs—Downsizing to smaller bearings while improving performance and lengthening equipment operating life
  • Limiting speed up to 20% higher

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text