Motion
22352CAMKW507
Spherical Roller Bearing - 260 mm ID, 540 mm OD, 165 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #01448210
MFR #22352CAMKW507
Price$34,631.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 260 mm ID, 540 mm OD, 165 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #01448210
MFR #22352CAMKW507

Mfr description
22352 CAMK E4 BRG
  • Design—Elimination of the guide ring allowed for a design change that improves cage balance and strength
  • Material technology—HPS series is made from NSK’s high-cleanliness Z steel
  • Special surface treatment of NSK spherical roller bearings increases resistance to wear
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34,631.36/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    165 mm
  • Weight
    385.79 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical Roller Bearing, Series 223, Nsk Hps: High Performance Capacity
  • Dynamic Load Capacity
    3900000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Upc Number
    029176037429
  • Max Rpm
    800 rpm
  • Maximum RPM (Grease)
    630 rpm
  • Maximum Speed
    800 rpm
  • Measurement Standard
    Metric
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    4600000 N
  • UPC_NO
    029176037429

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)