Motion
5.03.18 D 10 BN4 /-EPR SO103H

HYDAC CORP
5.03.18 D 10 BN4 /-EPR SO103H

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron, 100 gpm Max Flow
MI ITEM #01448245
MFR #5.03.18 D 10 BN4 /-EPR SO103H
Your Price$256.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.18 D 10 BN4 /-EPR SO103H

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron, 100 gpm Max Flow
MI ITEM #01448245
MFR #5.03.18 D 10 BN4 /-EPR SO103H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$256.13/each(List $307.37)

Overview

Mfr description
5.03.18 D 10 BN4 /-EPR SO103H

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    10 micron
  • Beta Rating
    ≥200
  • Maximum Flow Rate
    100 gpm
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Fiberglass
  • Overall Length
    18 in
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Ethylene Propylene Rubber (EPR)
  • Series
    Betafit - 8400
  • Inside Diameter
    40.9 mm | 1.61 in
  • Outside Diameter
    3.9 in | 100 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text