Motion
DMD-100-6C-10FT

DIAMOND CHAIN COMPANY
DMD-100-6C-10FT

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 6 Strand, 10 ft Length
Mi Item #01448423
MFR #DMD-100-6C-10FT
Price$1,069.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-100-6C-10FT

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 6 Strand, 10 ft Length
Mi Item #01448423
MFR #DMD-100-6C-10FT

Mfr description
DMD-100-6C-10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,069.94/ft

Specifications

Dimensions

  • Chain Overall Width
    223.01 mm
  • Inside Width
    19.05 mm
  • Link Plate Height
    30.18 mm
  • Link Plate Thickness
    3.96 mm
  • Overall Length
    10 ft
  • Pin Diameter
    9.53 mm
  • Roller Diameter
    19.05 mm
  • Tensile Strength
    640544 N
  • Transverse Pitch
    35.76 mm
  • Weight
    14.81 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Manufacturer Catalog Number
    X-347006-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    6
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647284627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)