Motion
CTB20SS

MRC (SKF)
CTB20SS

Pillow Block Ball Bearing Unit - Tapped Base, 20 mm Bore, Non-Expansion Bearing (Fixed)
MI ITEM #01448471
MFR #CTB20SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
CTB20SS

Pillow Block Ball Bearing Unit - Tapped Base, 20 mm Bore, Non-Expansion Bearing (Fixed)
MI ITEM #01448471
MFR #CTB20SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTB20SS PIL BLK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Straight
  • Bore Diameter
    20 mm
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • UPC_NO
    097741074568
  • Weight
    0.51 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text