Motion
CTB106SS

MRC (SKF)
CTB106SS

Pillow Block Ball Bearing Unit - Tapped Base, 1-3/8 in Bore, Non-Expansion Bearing (Fixed)
MI ITEM #01448491
MFR #CTB106SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
CTB106SS

Pillow Block Ball Bearing Unit - Tapped Base, 1-3/8 in Bore, Non-Expansion Bearing (Fixed)
MI ITEM #01448491
MFR #CTB106SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTB106SS PIL BLK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    1-3/8 in
  • Bolt Center To Center Length
    3.2500 in
  • Base To Bore Centerline
    1.8750 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.8750 in
  • Overall Length
    4.5000 in
  • Base Width
    1-3/4 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    4850 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    Marathon®
  • UPC_NO
    097741074643
  • Weight
    1.6 lbs
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text