Motion
CTB107SSG

MRC (SKF)
CTB107SSG

Pillow Block Ball Bearing Unit - Tapped Base, 1-7/16 in Bore
MI ITEM #01448494
MFR #CTB107SSG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
CTB107SSG

Pillow Block Ball Bearing Unit - Tapped Base, 1-7/16 in Bore
MI ITEM #01448494
MFR #CTB107SSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTB107SSG PIL BLK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Straight
  • Bore Diameter
    1-7/16 in
  • UPC_NO
    097741074674
  • Weight
    1.6 lbs
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text