Motion
CTB012ZMG

MRC (SKF)
CTB012ZMG

Pillow Block Ball Bearing Unit - Tapped Base, 3/4 in Bore, Non-Expansion Bearing (Fixed)
MI ITEM #01448496
MFR #CTB012ZMG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
CTB012ZMG

Pillow Block Ball Bearing Unit - Tapped Base, 3/4 in Bore, Non-Expansion Bearing (Fixed)
MI ITEM #01448496
MFR #CTB012ZMG

Mfr description
CTB012ZMG PIL BLK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1-7/16 in
  • Bolt Center To Center Length
    2.0000 in
  • Bore Diameter
    3/4 in
  • Overall Height
    2.6250 in
  • Overall Length
    3.0000 in
  • Weight
    0.51 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    ZMaRC
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2860 lbf
  • Radial Static Load Capacity
    1470 lbf
  • Series
    Marathon®
  • UPC_NO
    097741072328

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)