Motion
CTB103ZM

MRC (SKF)
CTB103ZM

Pillow Block Ball Bearing Unit - Tapped Base, 1-3/16 in Bore, Non-Expansion Bearing (Fixed)
MI ITEM #01448499
MFR #CTB103ZM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
CTB103ZM

Pillow Block Ball Bearing Unit - Tapped Base, 1-3/16 in Bore, Non-Expansion Bearing (Fixed)
MI ITEM #01448499
MFR #CTB103ZM

Mfr description
CTB103ZM PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1-5/8 in
  • Bolt Center To Center Length
    3.0000 in
  • Bore Diameter
    1-3/16 in
  • Overall Height
    3.3750 in
  • Overall Length
    4.2500 in
  • Weight
    1.15 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4380 lbf
  • Radial Static Load Capacity
    2520 lbf
  • Series
    Marathon®
  • UPC_NO
    097741072397

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)