Motion
CTB103ZMG

MRC (SKF)
CTB103ZMG

Pillow Block Ball Bearing Unit - Tapped Base, 1-3/16 in Bore, Non-Expansion Bearing (Fixed)
MI ITEM #01448500
MFR #CTB103ZMG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
CTB103ZMG

Pillow Block Ball Bearing Unit - Tapped Base, 1-3/16 in Bore, Non-Expansion Bearing (Fixed)
MI ITEM #01448500
MFR #CTB103ZMG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTB103ZMG PIL BLK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Straight
  • Bore Diameter
    1-3/16 in
  • Bolt Center To Center Length
    3.0000 in
  • Base To Bore Centerline
    1.4375 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.3750 in
  • Overall Length
    4.2500 in
  • Base Width
    1-5/8 in
  • Finish Coating
    ZMaRC
  • Radial Dynamic Load Capacity
    4380 lbf
  • Radial Static Load Capacity
    2520 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    Marathon®
  • UPC_NO
    097741072403
  • Weight
    1.16 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text