Motion
EPV16-A-04-12D-M-U-13

VICKERS BY DANFOSS
EPV16-A-04-12D-M-U-13

02-355000 Screw-In Proportional Cartridge Valve - Pilot Actuation, Reversible Action, 10.5 gpm Max Flow
Mi Item #01448569
MFR #EPV16-A-04-12D-M-U-13
Price$1,149.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
EPV16-A-04-12D-M-U-13

02-355000 Screw-In Proportional Cartridge Valve - Pilot Actuation, Reversible Action, 10.5 gpm Max Flow
Mi Item #01448569
MFR #EPV16-A-04-12D-M-U-13

Mfr description
EPV16-A-04-0-0-N-12D-M-U-13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,149.94/each

Specifications

Dimensions

  • Overall Height
    185.3 mm

Details

  • Action
    Reversible
  • Actuation
    Pilot
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Manufacturer Catalog Number
    02-355000
  • Max Operating Temperature
    +194 °F
  • Maximum Flow Rate
    10.5 gpm
  • Maximum Operating Pressure
    4000 psi
  • Supply Voltage
    12 V dc
  • Viscosity Range
    10 to 800 cSt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)