Motion
SSUPB24WW
Super Smart Linear Guide Round Shaft Pillow Block - Closed, 1.5000 in Shaft Diameter, 4.0000 in Overall Length
MI ITEM #01448646
MFR #SSUPB24WW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Smart Linear Guide Round Shaft Pillow Block - Closed, 1.5000 in Shaft Diameter, 4.0000 in Overall Length
MI ITEM #01448646
MFR #SSUPB24WW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSUPB24WW PIL BLK

Specifications

  • Pillow Block Type
    Linear Pillow Block
  • Housing Type
    Closed
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.5000 in
  • Overall Width
    4.0000 in
  • Overall Height
    3.25 in
  • Overall Length
    4.0000 in
  • Dynamic Load Capacity
    3880.0 lbf
  • Operating Temperature Range
    185 °F
  • Manufacturer Catalog
  • Technical Specifications
  • UPC_NO
    662486274605

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text