Motion
SSUPBO12WW

THOMSON (ALTRA)
SSUPBO12WW

Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Open Non-Adjustable, 0.7500 in Shaft Diameter, 2.750 in Overall Length
MI ITEM #01448650
MFR #SSUPBO12WW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPBO12WW

Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Open Non-Adjustable, 0.7500 in Shaft Diameter, 2.750 in Overall Length
MI ITEM #01448650
MFR #SSUPBO12WW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Shaft Height
    0.937 in
  • Overall Height
    1.560 in
  • Overall Length
    2.750 in
  • Overall Width
    1.8800 in
  • Shaft Diameter
    0.7500 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1130 lbf
  • Housing Type
    Open Non-Adjustable
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185°F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    Super Smart SSUPB

Overview

Mfr description
SSUPBO12WW PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought