Motion
SSUPBO16WW

THOMSON (ALTRA)
SSUPBO16WW

Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Open Non-Adjustable, 1.0000 in Shaft Diameter, 3.250 in Overall Length
Mi Item #01448652
MFR #SSUPBO16WW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPBO16WW

Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Open Non-Adjustable, 1.0000 in Shaft Diameter, 3.250 in Overall Length
Mi Item #01448652
MFR #SSUPBO16WW

Mfr description
SSUPBO16WW PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Shaft Height
    1.187 in
  • Overall Height
    2.000 in
  • Overall Length
    3.250 in
  • Overall Width
    2.6300 in
  • Shaft Diameter
    1.0000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1900 lbf
  • Housing Type
    Open Non-Adjustable
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185°F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    Super Smart SSUPB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)