Motion
SPB12-19707A

THOMSON (ALTRA)
SPB12-19707A

Super Linear Guide Round Shaft Pillow Block - 0.75 in Shaft Diameter
Mi Item #01448664
MFR #SPB12-19707A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SPB12-19707A

Super Linear Guide Round Shaft Pillow Block - 0.75 in Shaft Diameter
Mi Item #01448664
MFR #SPB12-19707A

Mfr description
SPB12-19707A PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter
    0.75 in

Details

  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    185 °F
  • Pillow Block Type
    Pillow Block
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)