Motion
511195
Duralip (XNBR) Oil Seal - Solid, 8.000 in Shaft Dia., 9.000 in OD, 0.350 in Overall Width, HD1 Design, Duralip (D) - Carboxylated Nitrile Lip Material
MI ITEM #01448665
MFR #511195
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralip (XNBR) Oil Seal - Solid, 8.000 in Shaft Dia., 9.000 in OD, 0.350 in Overall Width, HD1 Design, Duralip (D) - Carboxylated Nitrile Lip Material
MI ITEM #01448665
MFR #511195

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
511195 OIL SEAL
  • Metal-Cased
  • Non-Spring-Loaded
  • Single-Lip Seal With Two Symmetrical Halves Split 180
  • Metal Insert
  • Bonded Rubber.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    8.000 in
  • Outside Diameter
    9.000 in
  • Overall Width
    0.350 in
  • Design Type
    HD1
  • Seal Type
    Single Lip without Spring
  • Lip Material
    Duralip (D) - Carboxylated Nitrile
  • Lip Type
    Sealing lip
  • Description Keyword
    HD1 Design
  • Casing
    Metal Cased
  • Pressure Tolerance
    3 psi @ 0-2000 fpm
  • Manufacturer Upc Number
    085311900331
  • Max Shaft Surface Speed
    2000 fpm
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Typical Application
    Typical Applications Are Conveyor Rollers and Vehicle Wheels.
  • Weight
    1.60 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text