Motion
1600014
Nitrile Oil Seal - Solid, 16.000 in Shaft Dia., 17.000 in OD, 0.500 in Overall Width, HS4 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01448679
MFR #1600014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 16.000 in Shaft Dia., 17.000 in OD, 0.500 in Overall Width, HS4 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01448679
MFR #1600014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    17.000 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    16.000 in
  • Weight
    3.74 lbs

Details

  • Construction Description
    All Rubber, Solid Seal, Single Element, Spring Loaded
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HS4 Design
  • Design Type
    HS4
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip
  • Manufacturer Upc Number
    085311192422
  • Pressure Tolerance
    Not Recommended For Pressurized Applications
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Especially Useful To Miinimize Lost Machine Time Where The Shaft Cannot Be Dismounted.

Overview

Mfr description
1600014 OIL SEAL
  • Rubber O.D.
  • All-Rubber
  • Spring-Loaded
  • Single-Lip.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought