Motion
511460
Duralip (XNBR) Oil Seal - Solid, 11.000 in Shaft Dia., 12.625 in OD, 0.250 in Overall Width, HD1 Design, Duralip (D) - Carboxylated Nitrile Lip Material
Mi Item #01448768
MFR #511460
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralip (XNBR) Oil Seal - Solid, 11.000 in Shaft Dia., 12.625 in OD, 0.250 in Overall Width, HD1 Design, Duralip (D) - Carboxylated Nitrile Lip Material
Mi Item #01448768
MFR #511460

Mfr description
511460 OIL SEAL
  • Metal-Cased
  • Non-Spring-Loaded
  • Single-Lip Seal With Two Symmetrical Halves Split 180
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    12.625 in
  • Overall Width
    0.250 in
  • Shaft Diameter
    11.000 in
  • Weight
    2.24 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HD1 Design
  • Design Type
    HD1
  • Lip Material
    Duralip (D) - Carboxylated Nitrile
  • Lip Type
    Sealing lip
  • Manufacturer Upc Number
    085311091527
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    3 psi @ 0-2000 fpm
  • Seal Type
    Single Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    Typical Applications Are Conveyor Rollers and Vehicle Wheels.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)