Motion
85179
Wear Sleeve - 13.813 in Shaft Dia., 2.000 in Width
Mi Item #01448862
MFR #85179
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 13.813 in Shaft Dia., 2.000 in Width
Mi Item #01448862
MFR #85179

Mfr description
85179 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter
    13.813 in
  • Weight
    3.11 lbs
  • Width on Shaft
    2.000 in

Details

  • Construction Description
    Wear Sleeve without flange
  • Lip Material
    N/A
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Wear Sleeve
  • Typical Application
    Applied over the damaged shaft, a wear sleeve makes the shaft usable again.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)