Motion
85397
Thick Wall Wear Sleeve - 14.501 in Shaft Dia., 1.375 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #01448863
MFR #85397
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 14.501 in Shaft Dia., 1.375 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #01448863
MFR #85397

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85397 OIL SEAL
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach

Specifications

  • Type of Product
    Thick Wall Wear Sleeve
  • Width on Shaft
    1.375 in
  • Material
    Chromium-Plated Carbon Steel
  • Typical Application
    Cement Rolling Mills, Steel Mills, Chemical Processing Plants
  • Shaft Range For Speedi Sleeve
    14.311 to 14.323 in
  • Width Overall Width For Speedi Slv
    1.375 in
  • Trade / Brand Name
    SKF Wear Sleeve
  • Manufacturer Upc Number
    085311088213
  • Manufacturer Catalog
  • Weight
    2.99 lbs
  • Shaft Diameter
    14.501 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text