Motion
UBK600X20
UBK600X20 UBK™ Series 6 in. ID and 20 ft Standard Length Heavy Duty Polyurethane Lined Material Handling Hose
Mi Item #01449181
MFR #UBK600X20
Price$77.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UBK600X20 UBK™ Series 6 in. ID and 20 ft Standard Length Heavy Duty Polyurethane Lined Material Handling Hose
Mi Item #01449181
MFR #UBK600X20

Mfr description
UBK600 6" PVC HOSE
  • Thick Abrasion Resistant Polyurethane Liner - Designed for dry applications where severe abrasion is a factor. Provides for longer hose life and lower operating costs versus rubber or PVC hoses. Static Dissipative Cover - Specially formulated to help prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Oil Resistant Polyurethane Liner - Resists most animal and petroleum based oils. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.27/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Application
    Agricultural dry fertilizers, Air seeder lines, Fly ash collection, Industrial vacuum equipment, Material handling - heavy duty abrasive, Milling machine scrap recovery, Rock, gravel, sand and crushed concrete vacuuming, Shot blast recovery
  • Color
    Black
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Thick Abrasion Resistant Polyurethane Liner
  • Manufacturer Upc Number
    822353062807
  • Product Type
    Flexible Ducting Hose
  • Product Types
    UBK™ Series Heavy Duty Polyurethane Lined Material Handling Hose
  • Type
    Thick Abrasion Resistant Polyurethane Liner
  • UPC_NO
    822353062807
  • Working Pressure
    10 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)