Motion
SJMD300X100
SJMD300X100 3 in. Size and 100 ft Coil Length Mill Discharge Hose - Single Jacket with Red Stripe
MI ITEM #01449195
MFR #SJMD300X100
Price$5.67/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SJMD300X100 3 in. Size and 100 ft Coil Length Mill Discharge Hose - Single Jacket with Red Stripe
MI ITEM #01449195
MFR #SJMD300X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.67/ft

Specifications

Details

  • Application
    Construction pumps, Plant clean-up, Pump water discharge, Wash down - ships/factories
  • Manufacturer Upc Number
    822353062531
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Type
    Industrial Hose
  • Product Types
    Mill Discharge Hose - Single Jacket with Red Stripe
  • Typical Applications
    Construction pumps, Plant clean-up, Pump water discharge, Wash down - ships/factories
  • UPC_NO
    822353062531
  • Working Pressure
    150 psi

Overview

Mfr description
SJMD300 3" MILL DISCHARGE HOSE
  • Versatile Natural Rubber Tube - Exhibits a good combination of strength and extreme flexibility for ease-of-use. Wide Service Temperature Range - Hose may be used in a wide range of service temperature ranges from - 25 ºF to +185 ºF. Double and Single Jacket Options - Available with a double jacket for additional external abrasion resistance. Identification Stripe - Red stripe indicates single jacket version, blue stripe indicates double jacket version. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses. Storage/Shipping Carton - Hoses are individually packaged in cartons for ease of handling and shipping.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought