Specifications
Dimensions
- Bore Diameter1.0000 in
- Weight1 lbs
Details
- Bearing TypeTake-Up Bearing & Frame Assemblies
- Country of OriginUS
- Expansion TypeExpansion
- Housing ConstructionSolid
- Housing MaterialAluminum
- Housing TypeType-B Babbitted Take-Up
- LubricationOil
- Manufacturer Product Page
- Product TypeOther Bearings
- SeriesTUB
- Type Of BearingJournal
- UPC_NO782475018123
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)