Motion
ZARF60150-L-TV-A

INA (SCHAEFFLER)
ZARF60150-L-TV-A

Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 60 mm Bore, 150 mm OD, 103 mm Width
MI ITEM #01449243
MFR #ZARF60150-L-TV-A
Price$10,675.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZARF60150-L-TV-A

Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 60 mm Bore, 150 mm OD, 103 mm Width
MI ITEM #01449243
MFR #ZARF60150-L-TV-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,675.84/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    103 mm
  • Weight
    14.12 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Max Rpm
    2700 rpm, 950 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Radial Dynamic Load Capacity
    10000 lbf
  • Radial Static Load Capacity
    20700 lbf
  • Series
    ZARF
  • Thrust Directions
    Double-Direction
  • Type Of Bearing
    Needle Roller/Axial Cylindrical Roller
  • UPC_NO
    4012802469554

Overview

Mfr description
ZARF60150-L-TV-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought