Motion
DRS60150
Bearing Seal - 105 mm Bore, 150 mm OD, 30 mm Overall Width
MI ITEM #01449244
MFR #DRS60150
List Price$1,972.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - 105 mm Bore, 150 mm OD, 30 mm Overall Width
MI ITEM #01449244
MFR #DRS60150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,972.99/each for your price

Overview

Mfr description
DRS60150

Specifications

  • Width
    1-1/8 in, 30 mm
  • Compatible Bearing Type
    Cylindrical Roller, Needle Roller
  • Outside Diameter
    150 mm
  • Overall Width
    30 mm
  • UPC_NO
    4012802127508
  • Bore Diameter
    105 mm
  • Weight
    3.75 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text