Motion
TA2520Z
Needle Roller Bearing - 25 mm Bore, 33 mm OD, 20 mm Width, Open
MI ITEM #01449310
MFR #TA2520Z
Your Price$29.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 33 mm OD, 20 mm Width, Open
MI ITEM #01449310
MFR #TA2520Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.85/each(List $34.67)

Overview

Mfr description
TA 2520 Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    19500 N
  • Static Load Capacity
    31100 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA2520Z
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.08 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA2520Z Needle Roller Bearing has a 25 mm bore diameter, open closure type, 33 mm outside diameter, 20 mm overall width, and 0.08 lb weight, making it ideal for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text