Motion
HK2520-2RS-AS1

INA (SCHAEFFLER)
HK2520-2RS-AS1

Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 20 mm Width, Sealed
MI ITEM #01449331
MFR #HK2520-2RS-AS1
Price$35.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
HK2520-2RS-AS1

Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 20 mm Width, Sealed
MI ITEM #01449331
MFR #HK2520-2RS-AS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.11/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Compatible Inner Ring
    IR 20x25x20.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK2520-2RS-AS1 Drawn Cup Needle Roller Bearing provides a 25 mm bore diameter, sealed closure type, open ends drawn cup design, 32 mm outside diameter, 20 mm overall width, and 0.08 lbs weight, making it ideal for sealed automotive and industrial drive systems.
  • Lubrication Hole Type
    Lubrication Hole
  • Max Rpm
    7000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4047643186728

Overview

Mfr description
HK2520-2RS-AS1-L271

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought