Motion
HK2220-AS1
Drawn Cup Needle Roller Bearing - Open Ends, 22 mm Bore, 28 mm OD, 20 mm Width, Open
Mi Item #01449333
MFR #HK2220-AS1
Price$15.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 22 mm Bore, 28 mm OD, 20 mm Width, Open
Mi Item #01449333
MFR #HK2220-AS1

Mfr description
HK2220-AS1-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.89/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.07 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    R17x22x23
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK2220-AS1 is a drawn cup needle roller bearing with a 22 mm bore diameter, open closure type, open ends design, 28 mm outside diameter, 20 mm overall width, and 0.07 lbs weight, suitable for compact heavy-load applications.
  • Lubrication Hole Type
    Lubrication Hole
  • Max Rpm
    11000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802461695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)