Motion
107C-25
Hydroil Shaft Mount Speed Reducer - Reducer Size: 107, 25:1 Ratio, 0.7500 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #01449445
MFR #107C-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydroil Shaft Mount Speed Reducer - Reducer Size: 107, 25:1 Ratio, 0.7500 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #01449445
MFR #107C-25

Mfr description
107C-25 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    107
  • Housing Dimensions
    7.32 x 4.65 x 9.21 in
  • Housing Height
    9.21 in
  • Housing Length
    7.32 in
  • Housing Width
    4.65 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    107
  • Maximum Output RPM
    86 rpm
  • Maximum Output Torque
    380 ft-lbs
  • Nominal Ratio
    25:1

Details

  • Actual Ratio
    25:1
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    107C-25
  • Max Input Horsepower
    5.660 hp
  • Output Bore Type
    Tapered Bushing
  • Reduction
    Double
  • Series
    107C
  • Standards Met
    AGMA
  • UPC_NO
    690825048136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)