Motion
203E-25
Hydroil Shaft Mount Speed Reducer - Reducer Size: 203, 25:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #01449449
MFR #203E-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydroil Shaft Mount Speed Reducer - Reducer Size: 203, 25:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #01449449
MFR #203E-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
203E-25 REDUCER

Specifications

  • Manufacturer Reducer Size
    203
  • Nominal Ratio
    25:1
  • Input Type
    Solid Shaft
  • Input Size
    1.0625 in
  • Output Bore Type
    Tapered Bushing
  • Series
    203E
  • Reduction
    Double
  • Maximum Output RPM
    86 rpm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    10.16 x 5.31 x 12.99 in
  • Housing Length
    10.16 in
  • Housing Width
    5.31 in
  • Housing Height
    12.99 in
  • Maximum Output Torque
    944 ft-lbs
  • Max Input Horsepower
    13.000 hp
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    203E-25
  • UPC_NO
    690825048280
  • Agma Size
    203
  • Actual Ratio
    25:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text