Motion
307H-25
Hydroil Shaft Mount Speed Reducer - Reducer Size: 307, Double Reduction Reduction, 25:1 Ratio, 1.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #01449470
MFR #307H-25
Price$8,905.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydroil Shaft Mount Speed Reducer - Reducer Size: 307, Double Reduction Reduction, 25:1 Ratio, 1.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #01449470
MFR #307H-25

Mfr description
307H-25 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,905.74/each

Specifications

Dimensions

  • Agma Size
    307
  • Bore Length
    7.8300 in;198.87 mm
  • Case Size
    307H
  • Center Distance
    6.9300 in, 176.02 mm
  • Housing Dimensions
    14.4 x 7.99 x 18.8 in
  • Housing Height
    18.8 in
  • Housing Length
    14.4 in
  • Housing Width
    7.99 in
  • Input Size
    1.5000 in
  • Manufacturer Reducer Size
    307
  • Maximum Output RPM
    80 rpm
  • Maximum Output Torque
    3424 ft-lbs
  • Nominal Ratio
    25:1
  • Ratio
    25:235
  • Weight
    115 lbs, 52.16 kg

Details

  • Actual Ratio
    25:1
  • Additional Details
    Shipped Without Oil;Keyless Taper-Grip Bushing;Tapered Roller Bearings
  • Housing Material
    Cast Iron
  • Includes
    Taper Bushing Kit
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    307H-25
  • Max Input Horsepower
    47.400 hp
  • Output Bore Type
    Tapered Bushing
  • Reduction
    Double
  • Reduction Type
    Double Reduction
  • Screw Conveyor Compatible
    Yes
  • Series
    307H
  • Standards Met
    AGMA
  • UPC_NO
    690825048495
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)