Motion
215G-25
Hydroil Shaft Mount Speed Reducer - Reducer Size: 215, Double Reduction Reduction, 25:1 Ratio, 1.3125 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #01449471
MFR #215G-25
Price$4,986.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydroil Shaft Mount Speed Reducer - Reducer Size: 215, Double Reduction Reduction, 25:1 Ratio, 1.3125 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #01449471
MFR #215G-25

Mfr description
215G-25 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,986.62/each

Specifications

Dimensions

  • Agma Size
    215
  • Case Size
    215G
  • Housing Dimensions
    12-1/2 x 6.85 x 16.6 in
  • Housing Height
    16.6 in
  • Housing Length
    12-1/2 in
  • Housing Width
    6.85 in
  • Input Size
    1.3125 in
  • Manufacturer Reducer Size
    215
  • Maximum Output RPM
    85 rpm
  • Maximum Output Torque
    2388 ft-lbs
  • Nominal Ratio
    25:1
  • Ratio
    25:235
  • Sheave Diameter
    2.3000 in

Details

  • Actual Ratio
    25:1
  • Additional Details
    Keyless Taper-Grip Bushing;Shipped Without Oil;Tapered Roller Bearings;Rubberized End Caps
  • Case Included
    No
  • Compatible Conveyor Adapter
    CEMA Screw Conveyor Drive Option
  • Housing Material
    Cast Iron
  • Includes
    Taper-Grip Bushing
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Lubrication
    Oil
  • Manufacturer Catalog Number
    215G-25
  • Max Input Horsepower
    34.900 hp
  • Output
    Keyless Taper-Grip Bushing
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    CEMA Screw Conveyor
  • Reduction
    Double
  • Reduction Type
    Double Reduction
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Rubberized End Caps
  • Series
    215G
  • Standards Met
    AGMA
  • Thermal Horsepower Rating
    91.0 hp
  • UPC_NO
    690825048426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)