Motion
207F-25
Hydroil Shaft Mount Speed Reducer - Reducer Size: 207, 25:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #01449472
MFR #207F-25
Price$5,611.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydroil Shaft Mount Speed Reducer - Reducer Size: 207, 25:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #01449472
MFR #207F-25

Mfr description
207F-25 REDUCER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,611.50/each

Specifications

Dimensions

  • Agma Size
    207
  • Housing Dimensions
    10.9 x 6.1 x 15.2 in
  • Housing Height
    15.2 in
  • Housing Length
    10.9 in
  • Housing Width
    6.1 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    207
  • Maximum Output RPM
    80 rpm
  • Maximum Output Torque
    1381 ft-lbs
  • Nominal Ratio
    25:1

Details

  • Actual Ratio
    25:1
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    207F-25
  • Max Input Horsepower
    19.100 hp
  • Output Bore Type
    Tapered Bushing
  • Reduction
    Double
  • Series
    207F
  • Standards Met
    AGMA
  • UPC_NO
    690825048365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)