Motion
DGMC-5-AT-GW-S-30

VICKERS BY DANFOSS
DGMC-5-AT-GW-S-30

SystemStak™ 867317 Direct Acting Hydraulic Relief Valve - 32 gpm Max Flow, 4500 psi Max Pressure, SAE 4 (7/16–20 UNF)
Mi Item #01449663
MFR #DGMC-5-AT-GW-S-30
Price$955.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMC-5-AT-GW-S-30

SystemStak™ 867317 Direct Acting Hydraulic Relief Valve - 32 gpm Max Flow, 4500 psi Max Pressure, SAE 4 (7/16–20 UNF)
Mi Item #01449663
MFR #DGMC-5-AT-GW-S-30

Mfr description
DGMC 5 AT GW S30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$955.09/each

Specifications

Dimensions

  • Overall Height
    71.6 mm
  • Overall Length
    189 mm
  • Overall Width
    50 mm

Details

  • Actuation
    Pilot
  • Body Material
    Ductile Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Gauge Port
    SAE 4 (7/16–20 UNF)
  • Max Operating Temperature
    +180 °F
  • Maximum Flow Rate
    32 gpm
  • Maximum Operating Pressure
    4500 psi
  • Mounting Type
    System Stack
  • Seal Material
    PFC
  • Series
    DGMC
  • Valve Type
    Stack Relief Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)