Motion
40-5 Conn Link

TSUBAKI (UST)
40-5 Conn Link

Connecting Link - 40 / 1/2 in Pitch
MI ITEM #01449792
MFR #40-5 Conn Link
Your Price$34.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40-5 Conn Link

Connecting Link - 40 / 1/2 in Pitch
MI ITEM #01449792
MFR #40-5 Conn Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.36/each(List $39.52)

Overview

Mfr description
40-5 CONN LINK CP TYPE

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Spring Clip
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.200 in
  • Standards Met
    ISO 606
  • UPC_NO
    097039173195
  • Weight
    0.06 lb
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Plate Thickness
    0.060 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text