Motion
GYM1215KRRB

TIMKEN (FAFNIR)
GYM1215KRRB

Ball Insert Bearing - Cylindrical Bore, 2-15/16 in ID
MI ITEM #01449909
MFR #GYM1215KRRB
Price$703.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GYM1215KRRB

Ball Insert Bearing - Cylindrical Bore, 2-15/16 in ID
MI ITEM #01449909
MFR #GYM1215KRRB

Mfr description
GYM 1215 KRRB BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$703.67/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Inner Ring Width  
    77.8 mm
  • Outer Ring Width  
    29 mm
  • Outside Diameter  
    140 mm
  • Overall Width
    3.0625 in
  • Weight
    5.53 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796189706
  • Max Rpm
    1590 rpm
  • Product Type
    Ball Insert Bearings
  • Series
    GYM-KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796189706

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)