Motion
GYM1203KRRB

TIMKEN (FAFNIR)
GYM1203KRRB

Ball Insert Bearing - Cylindrical Bore, 2-3/16 in ID
MI ITEM #01449910
MFR #GYM1203KRRB
Price$270.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GYM1203KRRB

Ball Insert Bearing - Cylindrical Bore, 2-3/16 in ID
MI ITEM #01449910
MFR #GYM1203KRRB

Mfr description
GYM 1203 KRRB BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.76/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Inner Ring Width  
    65.07 mm
  • Outer Ring Width  
    27 mm
  • Outside Diameter  
    4.3307 in
  • Overall Width
    2.5625 in
  • Weight
    4.9 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796189621
  • Max Rpm
    2060 rpm
  • Product Type
    Ball Insert Bearings
  • Series
    GYM-KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796189621

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)